Parker Hannifin

3/8 in. OD x MIP Brass Compression Connector

Part #P68P66  |  Manufacturer Part #68P-6-6

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #P68P66Mfr. Part #68P-6-6

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: OD

End Connection 2: MIP

End Connections: OD x MIP

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Material: Brass

Maximum Pressure: 300 psi

Maximum Temperature: 175

NSF Certified: No