Parker Hannifin
3/8 in ODF Heat Pump Filter Drier
Part #P3SSBF3S | Item #7264684 | Manufacturer Part #3SSBF3S
Fitting Size 1:
3/8 inProduct Details
- High moisture and filtration capacity
- For use with mineral oil, alkybenzene and POE lubricants
- Solid core fills shell wall to wall
- Round design saves space, holds less refrigerant and has lower pressure drop
- Made in USA
Documents
Specifications
Brand Model Compatibility: Parker Hannifin 1 - 3 Tons Heat Pump
End Connection 1: Female Sweat
End Connection 2: Female Sweat
End Connections: Female Sweat
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Length: 3-1/4 in
Size: 3-1/4 in x 5-1/4 in x 4-3/4 in
Tonnage: 5 Tons
Type: P3SSBF3S