8 cu in. Bi-Flow Filter Drier
BF Series 8 cu in. Bi-Flow Filter Drier
Frequently Purchased Together
Product Details
- Desiccant core provides reliable and effective removal of solid contaminants, acid and moisture
- Internal check valves incorporated within the drier
- Designed for heat pump or reverse cycle situations
- Powder paint exterior coating surpasses 500 hour ASTM salt spray test to resist corrosion
- 100% copper ODF solder
- Core is cushioned in fiber gaskets to protect core and to ensure trouble-free performance
- Made in the USA
- Connection size: 3/8" ODF
- UL listed under SMGT/SMGT7-SA1756
- 650 psig (45 bar) MRP
Specifications
- Application:
- Heat Pump
- Collection:
- BF Series
- Diameter:
- 3 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 5-23/50 in
- Product Type:
- Bi-Flow Filter Drier
- Refrigerant:
- R-410A
- Size:
- 6-1/10 in x 5-1/4 in x 6 in
- UL Listed:
- Yes