3/8 in. SWT Bi-flow Drier R410A
3/8 in. SWT Bi-flow Drier R410A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 6-9/10 in
- Material:
- Steel