Parker Hannifin 4 x 3/8 in. Biflow Filter Dryer

P5SSBF3S

Fitting Sizes

3/8 in

$25.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use with mineral oil, alkybenzene and POE lubricants
  • High moisture and filtration capacity

SPECIFICATIONS

Brand Model Compatibility
Parker Hannifin 2 - 5 Tons Heat Pump
End Connection 1
ODF
End Connections
ODF
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
4 in
Size
16 cu in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday