0 items

Parker Hannifin 5/8 in. Suction Line Accumulator

PVA355S

Fitting Sizes

5/8 in

$71.44

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

End Connection 1
ODF
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Length
15 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday