3/8 LIQ LINE DRIER 2 - 5 TON AC
This product has been replaced by
Manufacturer Part #L163SA
Sahara Series™ 3/8 LIQ LINE DRIER 2 - 5 TON AC
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with mineral oil, alkybenzene and POE lubricants
- Connection: 3/8" ODF
- High moisture and filtration capacity
Documents
Specifications
- Brand Model Compatibility:
- R22, R410A, R704C refrigerants
- Collection:
- Sahara Series™
- End Connection 1:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 3-97/100 in
- Material:
- Copper, Steel
- Tonnage:
- 5 Ton
- Type:
- P5SS3S