5/8 in. Refrigerant Dryer Filter Parker Hannifin
5/8 in. Refrigerant Dryer Filter Parker Hannifin
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 879-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low pressure drop - exceptionally high flow rates
- Designed for system clean up
- High acid capacity
- Two access valves simplify pressure drop measurement
- Short System cut-out lengths allow installation in tight areas
- Corrosion resistant
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Length:
- 4-33/50 in
- Material:
- Steel
- Product Type:
- Suction Line Filter Drier
- Type:
- PSLD85SVHH