5/8 in. SWT Bi-flow H/P Drier

Part #PBF165S  |  Item #2492917  |  Manufacturer Part #450029-001

Fitting Sizes:

5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: ODF

End Connection 2: ODF

End Connections: ODF

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Material: Steel