5/8 x 4-19/50 in. Solder Suction Line Filter Drier

You last purchased this on
 
Parker Hannifin

5/8 x 4-19/50 in. Solder Suction Line Filter Drier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

5/8 x 4-19/50 in. Solder Suction Line Filter Drier

  • Fast #
  • Part #PSLD135SVHH
  • Item #1792656
  • Manufacturer Part #450040-001
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compact Design with pressure taps
  • Requires Certification

Specifications

Application:
HVAC/R Systems
Capacity:
10000 lb
Color:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4-21/50 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Filter Size:
13 in
Filter Type:
Mesh
Fits Pipe Size:
5/8 in
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight
Length:
4-19/50 in
Material:
Steel, Copper
Origin:
Domestic
Pressure - Maximum:
355 psi
Product Type:
Suction Line Filter Drier
Refrigerant:
R-32
Type:
PSLD135SVHH
UL Listed:
Yes