6-3/4 in. ODF and Solder Bi-Flow Filter Drier

Part #PSSBF163S  |  Item #4923146  |  Manufacturer Part #450225-001

Fitting Sizes:

3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for heat pump or reverse cycle situations
  • Desiccant core provides reliable and effective removal of solid contaminants, acid and moisture
  • Internal check valves incorporated within the drier
  • Connection size: 3/8" ODF

Specifications

End Connection 1: [ODF, Solder]

End Connections: ODF;Solder

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Length: 6-3/4 in

Material: Copper

Size: 16 cu in

Type: PSSBF163S