Parker Hannifin
6-9/100 in. ODF and Solder Bi-Flow Filter Drier
Part #PSSBF083S | Item #4923145 | Manufacturer Part #450224-001
Fitting Sizes:
3/8 inProduct Details
- Designed for heat pump or reverse cycle situations
- Desiccant core provides reliable and effective removal of solid contaminants, acid and moisture
- Internal check valves incorporated within the drier
- Connection size: 3/8" ODF
Specifications
End Connection 1: [ODF, Solder]
End Connections: ODF;Solder
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Length: 7 in
Material: [Copper, Steel]
Size: 8 cu in
Type: PSSBF083S