7/8 in. OD Tube Plastic Cap
Transair® 7/8 in. OD Tube Plastic Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B31.1
- ASTM:
- ASTM B-241
- Clean Bagged:
- No
- Collection:
- Transair®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polyamide
- NSF Certified:
- No
- Pressure - Maximum:
- 232 psi
- UL Listed:
- UL 94HB/UL 94V-2