7/8 in. Open Diameter Steel Suction Line Filter Drier
7/8 in. Open Diameter Steel Suction Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Access port for checking system pressure drop
- Desiccant blend suited for acid and moisture removal
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Length:
- 6-37/100 in
- Material:
- Steel