7/8 in. Open Diameter Suction Line Drier

You last purchased this on
 
Parker Hannifin

7/8 in. Open Diameter Suction Line Drier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

7/8 in. Open Diameter Suction Line Drier

  • Fast #
  • Part #PSLD137SVHH
  • Item #1792651
  • Manufacturer Part #450022-001
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Solid copper connections
  • For use in system clean up
  • High moisture, acid and filtration capacity
  • Two access valves simplify pressure drop measurement
  • Short system cut-out lengths allow installation in tight areas
  • Corrosion resistant
  • Requires Certification

Specifications

Application:
Refrigeration, Air Conditioning
CSA Certified:
Yes
End Connection 1:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
7/8 in
Fitting Sizes:
7/8 in
Inlet Outlet:
7/8 in inlet/ 7/8 in outlet
Length:
4-98/100 in
Material:
Steel
Pressure - Maximum:
680 psi
Product Type:
Suction Line Filter Drier
Type:
PSLD137SVHH
UL Listed:
Yes