7/8 in. Slip Sight Glass
7/8 in. Slip Sight Glass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Material:
- Aluminum Alloy, Copper