7/8 in. Suction Line Accumulator

Part #PVPA58127SRD  |  Item #2492945  |  Manufacturer Part #470070

Fitting Sizes:

7/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid copper connections
  • U-tube design for maximum flow of refrigerant and minimum oil entrapment

Documents

Specifications

End Connection 1: ODF

End Connection 2: ODF

End Connections: ODF

Fitting Size 1: 7/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 7/8 in

Length: 12-7/8 in

Material: Steel