7/8 in. Suction Line Accumulator

You last purchased this on
 
Parker Hannifin

7/8 in. Suction Line Accumulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

7/8 in. Suction Line Accumulator

  • Fast #
  • Part #PVPA5897SRD
  • Item #3378725
  • Manufacturer Part #470111
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • U-tube design for maximum flow of refrigerant and minimum oil entrapment
  • Solid copper connections
  • Requires Certification

Documents


Specifications

End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
7/8 in
Fitting Sizes:
7/8 in
Length:
9-5/8 in
Material:
Steel, Brass
Product Type:
Suction Line Accumulator
Type:
PVPA5897SRD