9-3/5 in. Wireless Smart Tool Kit
9-3/5 in. Wireless Smart Tool Kit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressures and temperatures displayed directly on your mobile device
- Monitor and record data which can be exported via a .CSV file
- Automatically calculates superheat and subcooling
- Compatible with a variety of refrigerants including NH3
- Wireless temperature sensors clamp for quick and easy installation
Specifications
- Height:
- 4-3/5 in
- Length:
- 9-3/5 in
- Material:
- Plastic
- NSF Certified:
- No
- Smart Home Enabled:
- Yes
- Width:
- 8-1/10 in
- Wireless Communication - FEI:
- Bluetooth