0 items

Parker Hannifin Copper 90 Degree Elbow

P7706

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Air Conditioner, Heat Pump, Refrigeration
Clean Bagged
No
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
IAPMO Listed
No
Length
2-6/25 in
Material
Copper
Maximum Pressure
700 psi
Maximum Temperature
300
Minimum Temperature
-40
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday