0 items

Parker Hannifin ZoomLock Copper Coupling

P77050

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 15, ANSI 31.5
ASME Specifications
ASME B31.5
ASTM Specifications
ASTM B-280, ASTM B-743, ASTM B-75
Application
HVAC
Clean Bagged
No
Collection
ZoomLock
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Copper
Maximum Pressure
700 psi
Maximum Temperature
250
Minimum Temperature
121
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday