1-1/8 in. OD ACR Copper Press 45° Elbow

You last purchased this on
 
Parker Hannifin

ZoomLock® 1-1/8 in. OD ACR Copper Press 45° Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

ZoomLock® 1-1/8 in. OD ACR Copper Press 45° Elbow

  • Fast #
  • Part #P871407
  • Item #9198540
  • Manufacturer Part #871407
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 15, ANSI 31.5
ASME:
ASME B31.5
ASTM:
ASTM B-280, ASTM B-743, ASTM B-75
Clean Bagged:
Yes
Collection:
ZoomLock®
Diameter - Outside:
1-1/8 in
Elbow Degree:
45 DD
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fitting Size 1:
1-1/8 in
Fitting Size 2:
1-1/8 in
Fitting Sizes:
1-1/8 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Wrot Copper
Material Type:
HNBR
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
700 psi
Temperature Range:
-40 to 250 Deg F
UL Listed:
UL 207