Parker Hannifin Open Diameter Suction Line Drier

PSLD13SVHH

Fitting Sizes

Starting at $56.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • For use in system clean up
  • High moisture, acid and filtration capacity
  • Short system cut-out lengths allow installation in tight areas
  • Solid copper connections
  • Two access valves simplify pressure drop measurement

SPECIFICATIONS

Application
Air Conditioning, Refrigeration
CSA Certified
Yes
End Connection 1
ODF
End Connections
ODF
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Inlet Outlet
3/4 in inlet/ 3/4 in outlet
Length
4-97/100 in
Material
Steel
Maximum Pressure
680 psi
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday