3/8 in 4-3/4 in. Liquid Line Filter Drier
This product has been replaced by
Manufacturer Part #407402
Sahara Series™ 3/8 in 4-3/4 in. Liquid Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with POEs, alkybenzenes and mineral oils
- Compatible with R-12, R-22, R134a, R-407C and R-410A
- High moisture and filtration capacity
- Corrosion resistant
Specifications
- Brand Model Compatibility:
- R-22, R-134A, R-407C, R-410A refrigerants
- Collection:
- Sahara Series™
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 4-3/4 in
- Material:
- Steel, Copper