Series 144F 1/4 in. Flared Brass Union Tee

Part #P144F4  |  Item #6006274  |  Manufacturer Part #144F-4

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #P144F4Item #6006274Mfr. Part #144F-4

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Application: Appliances

Clean Bagged: No

Collection: Series 144F

End Connection 1: Flared

End Connection 2: Flared

End Connection 3: Flared

End Connections: Flared

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Size 3: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Length: 1-18/25 in

Material: Brass

Maximum Pressure: 2800 psi

Maximum Temperature: 250

Minimum Temperature: -53

NSF Certified: No

Origin: Global