Parker Hannifin
SLD Series 1-1/8 in. SWT Suction Line Drier
Part #PSLD139SVHH | Item #3181308 | Manufacturer Part #450053-001
Fitting Size 1:
1-1/8 inProduct Details
- Molded porous core
- High acid capacity
- Low pressure drop - exceptionally high flow rates
- Designed for system clean up
- 500 hours salt spray protection
Documents
Specifications
Collection: SLD Series
End Connection 1: Solder ODF
End Connection 2: Solder ODF
End Connections: Solder ODF
Fitting Size 1: 1-1/8 in
Fitting Size 2: 1-1/8 in
Fitting Sizes: 1-1/8 in
Length: 4-93/100 in
Material: Steel