7/8 in. SWT Suction Line Drier
SLD Series 7/8 in. SWT Suction Line Drier
Frequently Purchased Together
Product Details
- High acid capacity
- Low pressure drop - exceptionally high flow rates
- Molded porous core
- 500 hours salt spray protection
- Designed for system clean up
Documents
Specifications
- Collection:
- SLD Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Length:
- 9-41/50 in
- Material:
- Steel
- Product Type:
- Suction Line Filter Drier