Parker Hannifin

ST Series 1/2 in. FNPT 2700 psi Brass Hydraulic Quick Coupling

Part #PBST4  |  Manufacturer Part #BST-4

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #PBST4Mfr. Part #BST-4

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Collection: ST Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Brass

Maximum Pressure: 2700 psi

NSF Certified: No

Temperature Range: -40 to 250 Deg F

UL Listed: No

Weight: 0.37