STD Cleanup Copper Revival Drier
STD Cleanup Copper Revival Drier
Frequently Purchased Together
Product Details
- Specifically formulated for burnouts where wax is not the issue
- Formulation allows for superior clean up of acids, varnishes, sludge and moisture
- Liquid or suction line applications
Documents
Specifications
- Brand Model Compatibility:
- CFC, HCFC and HFC Refrigerants
- Length:
- 5-1/2 in
- Material:
- Copper
- Product Type:
- Filter Drier
- Size:
- 48 cu in