0 items

Parker Hannifin SWT Liquid Line Filter Drier

P08S

Fitting Sizes

Starting at $22.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High moisture, acid and filtration capacity
  • Powder coated paint surpasses 500 hour ASTM salt sp
  • Solid copper connections

SPECIFICATIONS

Application
Air Conditioning, Refrigeration
CSA Certified
Yes
End Connection 1
ODF
End Connections
ODF
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Inlet Outlet
1/4 in inlet/ 1/4 in outlet
Length
5-4/25 in
Material
Steel
Maximum Pressure
680 psi
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday