1 in. Brass Female 232# Ball Valve
Transair® 1 in. Brass Female 232# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-8, ANSI B16.18, ANSI B16.34
- ASME:
- ASME B31.1, ASME B31.9
- Clean Bagged:
- No
- Collection:
- Transair®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 8573, ISO 9001
- Material:
- Brass
- Maximum Temperature:
- 185
- Minimum Temperature:
- -4
- NSF Certified:
- No
- Pressure - High:
- 232
- Pressure Class:
- 232#
- Recommended Valve Application:
- Air, Gas
- Temperature Range:
- -4 Up to 185 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Locking Lever Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 1.97 lb