Parker Hannifin
Transair® 2-1/2 in. OD Tube Aluminum Union
Part #P66066300 | Item #7590211 | Manufacturer Part #6606 63 00
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
Documents
Specifications
ASME Specifications: [ASME B31.1, ASME B31.9]
Clean Bagged: No
Collection: Transair®
End Connection 1: OD Tube
End Connection 2: OD Tube
End Connections: OD Tube
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Straight
Material: Aluminum
Maximum Pressure: 232 psi
Type: P66066300