2 in. ID Tube Plastic Tee
Transair® 2 in. ID Tube Plastic Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Modular and reusable
- Corrosion resistant
- Quick connection technology
- Lower installation costs
- 100% recyclable
- Faster installation
- Optimum flow rate
- Full-bore design
- Lightweight
- Immediate pressurization
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- Application:
- Compressed Air, Inert Gas, Vacuum
- Clean Bagged:
- No
- Collection:
- Transair®
- End Connection 1:
- ID Tube
- End Connection 2:
- ID Tube
- End Connection 3:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight Tee
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 8573
- Material:
- Plastic
- Material Type:
- Polyamide
- Maximum Temperature:
- 140
- Minimum Temperature:
- -4
- NSF Certified:
- No
- Pressure - Maximum:
- 232 psi