Transair® 7/8 in. Threaded Aluminum Union

Part #P66062500  |  Item #7590201  |  Manufacturer Part #6606 25 00

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 7/8 in

    Part #P66062500Item #7590201Mfr. Part #6606 25 00

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #P66065000Item #7590147Mfr. Part #6606 50 00

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2-1/2 in

    Part #P66066300Item #7590211Mfr. Part #6606 63 00

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Collection: Transair®

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 7/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 7/8 in

Fitting Type: Straight

Material: Aluminum

Maximum Pressure: 232 psi