Transair® 1 in. Brass Female Ball Valve

Part #P409200  |  Manufacturer Part #4092 25 00

Starting at
Call for Pricing

Valve Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI 61-8, ANSI B16.18, ANSI B16.34]

ASME Specifications: [ASME B31.1, ASME B31.9]

Clean Bagged: No

Collection: Transair®

End Connection 1: Female

End Connection 2: Female

End Connections: Female

FM Approved: No

High Pressure: 232

IAPMO Listed: No

ISO Specifications: ISO 8573

Material: Brass

NSF Certified: No

Recommended Valve Application: [Air, Gas]

Temperature Range: -4 to 140 Deg F (-20 to 60 Deg C)

UL Listed: No

Valve Body Material: Brass

Valve Operator: Locking Handle

Valve Size: 1 in

Valve Type: Ball Valve