1-1/8 in. Tube 90 Degree Copper Long Radius Elbow
This product has been replaced by
Manufacturer Part #870607
ZoomLock™ 1-1/8 in. Tube 90 Degree Copper Long Radius Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM B-280
- Application:
- Heat Pump, Air Conditioner, Refrigeration
- Clean Bagged:
- No
- Collection:
- ZoomLock™
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/8 in
- Fitting Size 2:
- 1-1/8 in
- Fitting Sizes:
- 1-1/8 in
- Fitting Type:
- Long Radius
- IAPMO Listed -:
- No
- Material:
- Copper
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- UL Listed:
- UL 207/UL 109