ZoomLock® 1-1/8 x 7/8 in. Copper Reducer for Refrigerant Pipe

Part #P770807  |  Item #7387928  |  Manufacturer Part #770807

$ 35.76 EACH
(Pricing is for 1-1/8 in x 7/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/8 in x 7/8 in

    Part #P770807Item #7387928Mfr. Part #770807

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.76 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: Residential

Clean Bagged: No

Collection: ZoomLock®

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 1-1/8 in x 7/8 in

Fitting Type: [Reducing, Coupling]

IAPMO Listed: No

Material: Copper

Maximum Pressure: 700 psi

NSF Certified: No

UL Listed: No