ZoomLock™ 1/2 in. Tube 90 Degree Copper Long Radius Elbow

Part #P770603  |  Item #5133359  |  Manufacturer Part #770603

$ 21.00 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #P770600Item #5133356Mfr. Part #770600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.08 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #P770602Item #5133358Mfr. Part #770602

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.91 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #P770603Item #5133359Mfr. Part #770603

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.00 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #P770604Item #5133360Mfr. Part #770604

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.78 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #P770605Item #5133361Mfr. Part #770605

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.51 /EACH
    Added to your cart. View Cart
  • 7/8 in

    Part #P770606Item #5133362Mfr. Part #770606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.02 /EACH
    Added to your cart. View Cart
  • 1-1/8 in

    Part #P770607Item #5133363Mfr. Part #770607

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.83 /EACH
    Added to your cart. View Cart
  • 1-3/8 in

    Part #P770608Item #7387926Mfr. Part #770608

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.02 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: ASTM B-280

Application: [Heat Pump, Air Conditioner, Refrigeration]

Clean Bagged: No

Collection: ZoomLock™

Elbow Degree: 90

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Long Radius

IAPMO Listed: No

Material: Copper

Maximum Pressure: 700 psi

Maximum Temperature: 300

Minimum Temperature: -40

NSF Certified: No

Origin: Domestic

UL Listed: UL 207/UL 109