1/4 - 1-3/8 in. Jaw Blade Kit

You last purchased this on
 
Parker Hannifin

ZoomLock™ 1/4 - 1-3/8 in. Jaw Blade Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

ZoomLock™ 1/4 - 1-3/8 in. Jaw Blade Kit

  • Fast #
  • Part #P770219
  • Item #7387900
  • Manufacturer Part #770219
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Ridgid RP 100-B Compact Press Tool
Collection:
ZoomLock™
Cutting Capacity:
1/4 in - 1-3/8 in
Number of Pieces:
8 Piece
Tool Type:
Jaw Blade Kit
UL Listed:
No
Volts:
18V