3/4 in. Copper Coupling
This product has been replaced by
Manufacturer Part #870505
ZoomLock™ 3/4 in. Copper Coupling
Package Quantity Info:
EA: 1 IP: 10 CA: 40-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- High Pressure HVAC/R, Glycol, Non-potable Water
- Clean Bagged:
- No
- Collection:
- ZoomLock™
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Copper
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- UL Listed:
- No