3/8 in. Tube 90 Degree Copper Long Radius Elbow

This product has been replaced by

Parker Hannifin OD ACR Copper Press 90° Elbow
Parker Hannifin 3/8 in. OD ACR Copper Press 90° Elbow
Manufacturer Part #870602
You last purchased this on
 
Parker Hannifin

ZoomLock® 3/8 in. Tube 90 Degree Copper Long Radius Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Parker Hannifin OD ACR Copper Press 90° Elbow
Parker Hannifin 3/8 in. OD ACR Copper Press 90° Elbow
Manufacturer Part #870602
Parker Hannifin

ZoomLock® 3/8 in. Tube 90 Degree Copper Long Radius Elbow

  • Fast #
  • Part #P770602
  • Item #5133358
  • Manufacturer Part #770602
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280
Application:
Heat Pump, Air Conditioner, Refrigeration
Clean Bagged:
No
Collection:
ZoomLock®
Diameter - Outside:
3/8 in
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Long Radius
IAPMO Listed -:
No
Material:
Copper
Maximum Temperature:
300
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
700 psi
UL Listed:
UL 207/UL 109