ZoomLock® 3/8 x 1/4 in. Copper Reducer for Refrigerant Pipe

Part #P770800  |  Item #7387924  |  Manufacturer Part #770800

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Application: Residential

Clean Bagged: No

Collection: ZoomLock®

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

Fitting Type: [Reducing, Coupling]

IAPMO Listed: No

Material: Copper

Maximum Pressure: 700 psi

NSF Certified: No

UL Listed: No