*CVR* MZK-32KN JAW KIT 7/PK
ZoomLock® *CVR* MZK-32KN JAW KIT 7/PK
Frequently Purchased Together
Product Details
- Safer conditions, no fire hazards
- No hot work permits required
- Less equipment and no gas needed
- More flexible access to job sites
- No need to nitrogen purge
- No solder related quality issues
- More environmentally friendly
Documents
Specifications
- Brand Model Compatibility:
- Ridgid RP 100-B
- Collection:
- ZoomLock®
- Cutting Capacity:
- 1/4 in - 1-3/8 in
- Number of Pieces:
- 8 Piece
- Tool Type:
- Jaw Blade Kit
- UL Listed:
- No
- Volts:
- 18V