5/8 in. OD ACR Copper Press 90° Elbow
ZoomLock® 5/8 in. OD ACR Copper Press 90° Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B31.5
- ASTM:
- ASTM B-280, ASTM B-88
- Application:
- Heat Pump, Air Conditioner, Refrigeration
- Clean Bagged:
- Yes
- Collection:
- ZoomLock®
- Diameter - Outside:
- 5/8 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Length:
- 2-6/25 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - High:
- 700
- UL Listed:
- No