3/4 in. OD ACR Copper Press Coupling

You last purchased this on
 
Parker Hannifin

ZoomLock® MAX 3/4 in. OD ACR Copper Press Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

ZoomLock® MAX 3/4 in. OD ACR Copper Press Coupling

  • Fast #
  • Part #P870505
  • Item #9198481
  • Manufacturer Part #870505
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 15, ANSI 31.5
ASME:
ASME B31.5
ASTM:
ASTM B-75, ASTM B-743, ASTM B-280
Clean Bagged:
Yes
Collection:
ZoomLock® MAX
Diameter - Outside:
3/4 in
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Material:
Wrot Copper
Maximum Temperature:
250
Minimum Temperature:
40
NSF Certified:
No
Pressure - High:
700