3/8 in. Copper Coupling
This product has been replaced by
Manufacturer Part #870509
ZoomLock™ 3/8 in. Copper Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 15, ANSI 31.5
- ASME:
- ASME B31.5
- ASTM:
- ASTM B-75, ASTM B-743, ASTM B-280
- Application:
- HVAC
- Clean Bagged:
- No
- Collection:
- ZoomLock™
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Coupling
- IAPMO Listed -:
- No
- Material:
- Copper
- Maximum Temperature:
- 250
- Minimum Temperature:
- 121
- NSF Certified:
- No
- Pressure - High:
- 700