1/2 in. OD ACR Copper Press Coupling
ZoomLock® MAX 1/2 in. OD ACR Copper Press Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 15, ANSI 31.5
- ASME:
- ASME B31.5
- ASTM:
- ASTM B-75, ASTM B-743, ASTM B-280
- Clean Bagged:
- Yes
- Collection:
- ZoomLock® MAX
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - High:
- 700