1/2 x 3/8 in. OD ACR Copper Press Coupling
ZoomLock® MAX 1/2 x 3/8 in. OD ACR Copper Press Coupling
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 15, ANSI 31.5
- ASME:
- ASME B31.5
- ASTM:
- ASTM B-75, ASTM B-743
- Application:
- Refrigeration, HVAC, Non-potable Water, Glycol
- Clean Bagged:
- Yes
- Collection:
- ZoomLock® MAX
- Diameter - Outside:
- 1/2 in, 3/8 in
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Length:
- 2-63/100 in
- Material:
- Wrot Copper
- Material Type:
- HNBR
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- Type:
- P870801
- UL Listed:
- UL 207