5/8 x 3/8 in. OD ACR Copper Press Coupling

You last purchased this on
 
Parker Hannifin

ZoomLock® MAX 5/8 x 3/8 in. OD ACR Copper Press Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

ZoomLock® MAX 5/8 x 3/8 in. OD ACR Copper Press Coupling

  • Fast #
  • Part #P870810
  • Item #9198521
  • Manufacturer Part #870810
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME B31.5 - 2016
ASTM:
ASTM B-280, ASTM B-88
Application:
Air Conditioning, Heat Pump, Refrigeration
Clean Bagged:
Yes
Collection:
ZoomLock® MAX
Diameter - Outside:
5/8 in, 3/8 in
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Fitting Type:
Reducing Coupling
IAPMO Listed -:
No
Material:
Wrot Copper
Material Type:
HNBR
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - High:
700
UL Listed:
UL 109/UL 1963