Parson Environmental Product

15-1/4 x 8-1/2 in. Manhole Step (20 per Box)

Part #P14850

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replace your worn and rotted metal steps with safe, corrosion resistant polypropylene steps
  • The innovative manhole steps are the first steps to be offered with molded hand grips and bright red reflectors, making it the safest step available
  • Made from tough weather resistant copolymer polypropylene, the polypropylene step also offers a sure-footed tread design, staggered barbed ends for greater holding power and seven water seal rings

Specifications

Color Finish: Black

Length: 13 in

Material: Plastic

Material Type: Polypropylene

Type: Manhole Steps

Width: 8-1/2 in